Welcome to Würth Finland For trade customers only
Carbide bur A, cylinder, no end cut. D-Max flutes.
Carbide bur A, cylinder, no end cut. D-Max flutes. - 1
Carbide bur A, cylinder, no end cut. D-Max flutes. - 2
Carbide bur A, cylinder, no end cut. D-Max flutes. - 3

For detailed information, other images and documents, please select individual articles from the following table.

Carbide bur A, cylinder, no end cut. D-Max flutes.

Cylinder, no end cut, type A, corresponds to DIN 8032/8033. D-Max flutes

See product details

Available in 2 version
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
  • Carbide tool:
  • Creates an even surface and effectively removes chips
  • Reduces the fine machining required
  • Significantly longer service life than conventional tool materials
  • Saves time when milling hard materials, suitable for milling hard materials, D-Max cut
  • More precise milling due to improved control of the carbide bur
  • Hardly any chips in the flutes, even in confined spaces
  • Maximum strength:
  • up to 50 % longer service life, maximum capacity: up to 40 % higher stock removal rate, D-MAX is particularly ideal for: steel, stainless steel and cast iron.
    Model SA