For detailed information, other images and documents, please select individual articles from the following table.
Rotary burr, K, carbide milling cutter, countersink, MY toothing
Countersink with a 90° angle, complies with DIN 8032/8033
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Excellent surface finish and high material removal when machining stainless steel, <60 HRC steel, cast iron, titanium and nickel-based alloys
Suitable for chamfering and countersinking at a defined chamfer angle.
Refer to the application table for the correct speed (n) and cutting speed (Vc) for the material being machined.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!