For detailed information, other images and documents, please select individual articles from the following table.
Rotating file C, carbide milling bit D-Max toothing
Rotary burr with carbide head and more efficient and wear-resistant D-Max toothing than standard cross-cut.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
The D-MAX toothing of the rotary burr is efficient and wear-resistant, providing a smooth surface and effective chip removal. Its multiple service life compared to conventional tool materials saves time and reduces the need for post-processing. Ideal for milling hard materials. The toothing is suitable for many materials, such as ferrous materials, stainless steels and grey cast iron.
- Rotary burr with carbide head and efficient and wear-resistant D-Max toothing
- Provides a smooth surface and removes chips efficiently.
- Reduces the need for post-processing.
- Multiple service life compared to conventional tool materials.
- Saves time when milling hard materials
- Suitable for milling hard materials.
- The D-MAX toothing is suitable for all ferrous materials, stainless and high-strength steels, grey cast iron, weld seams, hard plastics, hardened steel, as well as nickel and titanium
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!