For detailed information, other images and documents, please select individual articles from the following table.
Circle cutting device X 11
High-quality circle cutting guide, the circle cutter is compatible with AGA X11 and X21 gas cutting torches. Significantly facilitates the cutting of circles and holes.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
The circle cutting guide X11 is a high-quality and precisely manufactured tool, designed to be compatible with AGA X11 and X21 torches. The hole diameter is adjustable between Ø 60 – 600 mm with a small tolerance, ensuring high cutting quality. This circle cutting device significantly facilitates the gas cutting of circles and holes.
- High-quality circle cutting device
- Compatible with AGA X11 and X21 torches
- Hole diameter Ø 60 to 600 mm
- Small tolerance
- High-quality cutting
- Significantly facilitates the cutting of circles and holes in gas cutting
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!