Welcome to Würth Finland For trade customers only
Coil spring clamp Scangrip

For detailed information, other images and documents, please select individual articles from the following table.

Coil spring clamp Scangrip

See product details

Available in 1 version
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
  • Suitable for cylindrical and conical springs with dia. 80–230 mm

  • The set includes universal jaws for springs: 2 pcs dia. 80–145 mm, 2 pcs dia. 145–195 mm

  • Compressive force 1800 kg