Welcome to Würth Finland For trade customers only
Collated nails and gas cartridge NG CS-1 For DIGA CS-1
Collated nails and gas cartridge NG CS-1 For DIGA CS-1 - 1
Collated nails and gas cartridge NG CS-1 For DIGA CS-1 - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Collated nails and gas cartridge NG CS-1 For DIGA CS-1

See product details

Available in 2 version
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
One packing unit includes 1000 nails and one fuel cell

IBMP MPA TU Braunschweig (Germany)


Expert opinion on fire behaviour of light partition walls made from gypsum plasterboard in accordance with DIN 4102-4: 1994-03

All nails are suitable for secondary attachments (without general construction permit). The maximum tensile forces of individual attachments are at the discretion of the user and must be determined with test attachments or tightening tests.