For detailed information, other images and documents, please select individual articles from the following table.
Bearing unit SY INA
Pillow block bearing unit with two mounting holes and set screw locking.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Pillow block bearing units comply with ISO standards. They consist of a Y-bearing mounted in a cast iron housing, which can be bolted to a support surface. This version is suitable for applications with both constant and alternating directions of rotation. They have an inner ring extended on both sides and are locked onto the shaft using a set screw on the inner ring.
- The bearing unit is self-aligning and allows for minor static angle deviation
- Supports relatively heavy loads
- Designed for high temperatures and high rotational speeds
- The housing includes a grease nipple for re-lubrication
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!