Welcome to Würth Finland For trade customers only
Flange bearing unit
Flange bearing unit - 1
Flange bearing unit - 2
Flange bearing unit - 3
Flange bearing unit - 4

For detailed information, other images and documents, please select individual articles from the following table.

Flange bearing unit

Square flange bearing unit with four mounting holes and set screw locking.

See product details

Available in 16 version
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
Flange bearing units comply with Japanese Industrial Standards (JIS). They consist of a Y-bearing, extended inner ring, and set screw locking, and are suitable for applications with constant or alternating rotation direction. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. The bearing units can compensate for moderate misalignment but generally do not allow axial displacement.



  • The bearing unit is self-aligning and allows for minor static angle deviation

  • Supports relatively heavy loads

  • Designed for high temperatures and high rotational speeds

  • The housing includes an M6 grease nipple for re-lubrication