For detailed information, other images and documents, please select individual articles from the following table.
Screw anchor Dome TX30 ZN WIP W-BS/S
Individual attachment in cracked and non-cracked concrete. Multiple attachment in concrete and hollow-core pre-stressed concrete ceilings.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Extremely flexible to use
Three fixing depths (sizes 6-14) and many various gauges
- High load-bearing capacity
- Low axial and edge clearance due to very low expansion effect
- Very quick and easy installation
- Minimal force required for installation
- Can be loaded instantly – no waiting
Installation using a suitable impact screwdriver.
ETA-16/0043 for individual attachment
Option 1, cracked and non-cracked concrete
ETA-16/0128 for multiple attachment
Concrete
Hollow-core pre-stressed concrete ceilings
Fire resistance
R30, R60, R90, R120; Technical Report TR020 (included in the approvals)
Individual attachment
Standard concrete C20/25-C50/60 (cracked and non-cracked concrete)
Multiple attachment
Attachment of non-load-bearing structures in cracked and non-cracked concrete
For attachment in hollow-core pre-stressed concrete ceilings
Optimal head geometry and large head contact surface, ideally suited for attachment for example in
assembly rails, railings, metal profiles, fasteners and wooden structures
Can be used in concrete< C20/25 and in pressure-resistant natural stone (without approval)
W-BS/S (zinc-plated steel) approved for use in dry indoor areas
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!