For detailed information, other images and documents, please select individual articles from the following table.
Straight connecting link with spring clip, stainless steel, simplex, WRC
Simplex stainless steel connecting link with spring clip for European standard (BS) roller chain.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
WRC (Würth Roller Chain) chain connectors are manufactured in compliance with ISO 606 DIN 8187. The connectors are pre-loaded (pre-stretched) and feature seamless rollers.
- Straight connecting link for roller chain compliant with DIN 8187, stainless steel
- Average breaking load is +20% higher than DIN value
- Pre-stretched
- Seamless and precision cylindrical bushes
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!