For detailed information, other images and documents, please select individual articles from the following table.
Suprabeam S4 LED headlamp
Durable and compact headlamp, can be attached to a safety helmet.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Durable and user-friendly light, which can be worn like a normal headlamp. With the use of an accessory, the light can be attached to a safety helmet, which has an integration slot for a light (e.g. Petzl vertex vent and Würth Pheos).
The light has two different LED light variations: a narrow light beam showing far and a wide light beam showing near, and then there is a combination of these two, which can be used at the same time.
All three light variations have a selection of three different light outputs. This facilitates a suitable light intensity and optimum run time for all tasks.
The light uses a safe and extremely light lithium polymer battery as a power source. The battery has an integrated USB charging plug.
The light has an innovative double power source function, which means the light can also use AAA batteries without accessories or adapters.
The light is extremely well-protected against dust and moisture, which makes it very suitable for demanding conditions in industrial applications and construction sites as well as demanding northern outdoor conditions in continuous use throughout the year.
2 Years Warranty
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!