The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Cordless drywall screwdriver ATS 18 AUTOMATIC M-CUBE
Light and compact cordless drywall screwdriver with automatic function, developed by Wurth to meet the needs of tradespeople
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Automatic function
If the switch is locked in AUTOMODE, the motor will only be triggered by the contact pressure of the positioned screw. As a result, pleasant, energy-saving and low-noise working is achieved.
Quick-change bit holder
Fast and convenient bit changes, e.g. when working in conjunction with the optional attachment device.
Depth stop
Easy adjustment of screw depth for cleaner working results.
Continuous monitoring of the motor
The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating.
Long motor service life
Efficient, low-maintenance, brushless EC motor with power reserves. Also maintains a more stable speed curve under load.
Well-lit working area
LED lamp on the battery block.
Convenient, effortless work
Highly compact and ergonomic design with low weight.
✔ WÜRTH M-CUBE battery system
✘ CV battery system
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!