For detailed information, other images and documents, please select individual articles from the following table.
Mandrel set
The gauges are suitable for testing the compression of connectors in hydraulic assemblies.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
The compression measure is correct when the GO gauge goes all the way through and the NO GO gauge goes no further than the middle point of the connector spindle.
- Never insert the gauge when squeezing the hose.
- The set contains the following gauges: 3/16", 1/4", 5/16", 3/8", 1/2", 5/8", 3/4", 1", 1 1/4", 1 1/2", 2"
The gauges help confirm that the compression determined with the manufacturer’s measures is correct.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!