For detailed information, other images and documents, please select individual articles from the following table.
Cut-resistant glove SOFTFLEX W-330 Level D
Highly comfortable cut-resistant glove with extra-long cuff and SOFTFLEX coating technology.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Reliable protection against cuts and mechanical hazards
- Long cuff to protect the wrist and forearm.
- Thumb joint reinforcement for an extended service life.
SOFTFLEX technology for comfort and maximum flexibility
- Ultra-soft coating made of nitrile foam and water-based PU.
- Optimal dry and wet grip.
- Breathable.
Further advantages
- Protection against contact heat up to 100 °C.
- Very good skin compatibility due to Oeko-Tex Standard 100.
Oeko-Tex Standard 100
The OEKO-TEX® STANDARD 100 is a label for textiles tested for harmful substances. Products bearing the STANDARD 100 label have had all their components tested for harmful substances in accordance with the OEKO-TEX® criteria. The test is performed by independent institutes. The label confirms that the product complies with the defined limits for harmful substances.
- Work involving medium to high cut protection and mechanical stress requirements.
- Machining and processing sharp-edged workpieces in the glass, metal, automotive and construction industries.
- Maintenance and servicing work.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!