You can contact your Würth sales contact or click “Sign up”
Sales to trade customers only
QR-code in no longer valid. Please click on the following button to activate it.
Sort by
44 articles with 198 variations found
Thin 18 gg low cost C class cut protection glove
Touchscreen-compatible protective glove with very good cut protection properties with maximum tactile and finger sensitivity
Thin 18 gg low cost B class cut protection glove
Extremely fine and flexible cut-resistant glove with an outstanding level of comfort. Fits like a second skin.
Thin and flexible cut protection glove, class C.
Robust cut protection glove with nitrile foam coating specially for damp and oily work conditions
Shock absorbing glove (P) with good cut protection (D) and a warm winter lining
Protects the heel of the hand, wrist and forearm areas from cuts and heat
Robust winter cut protection glove with polymer foam coating specially for damp and oily work conditions
Universal, very comfortable cut protection glove with touchscreen compatibility with ESD function in accordance with EN 16350
Extremely cut-resistant, comfortable work glove with excellent grip in original TIGERFLEX design
Extremely robust cut protection glove with maximum cut protection and abrasion resistance
Universal, flexible cut protection glove for light cut protection work
Highly comfortable cut-resistant glove with extra-long cuff and SOFTFLEX coating
Liquid-repellent cut-resistant glove with ¾ dip coating for wet and oily working environments. With SOFTFLEX coating technology.
Seamless cut protection glove offering good touch sensitivity, flexibility, and ease of use; also usable as a glove liner.
Seamless, well-fitting and durable cut-resistant glove made from HPPE fibres
Flexible, lined, wear-resistant goatskin glove with a high cut protection rating.
Very robust cut protection glove with extremely resistant natural latex coating and additional thumb joint reinforcement
Universal and highly comfortable cut-resistant glove with ESD function in accordance with EN 16350
Highly durable, flexible, warm, cut protecting work glove.
Versatile cut-resistant glove with excellent comfort and optimum grip, in original TIGERFLEX design
Warm class D cut protection glove for wet conditions
The cut protection glove suitable for the touch screen is made without fiberglass or other fillers
Robust cut protection glove with nitrile foam coating
Innovative impact and cut protection, combined with outstanding finger mobility, for maximum comfort for a wide range of tasks
Fully coated Class D cut protection glove. The glove is food approved and can withstand contact heat up to 100 degrees.
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.