Welcome to Würth Finland For trade customers only
Cylindrical roller bearing ISB

For detailed information, other images and documents, please select individual articles from the following table.

Cylindrical roller bearing ISB

Cylindrical roller bearings are designed to withstand high radial loads and high rotational speeds.
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
They provide high radial load capacity and low friction. Available in various configurations, including single-row designs with steel, brass, or plastic cages, as well as full complement versions without a cage. Full complement versions offer higher load capacity, while single-row designs with rollers guided between the fixed flanges of the bearing ring allow easy installation and removal.



  • Supports high radial loads

  • Low friction

  • Long service life

  • Separable design