For detailed information, other images and documents, please select individual articles from the following table.
DIN 3760 rubber NBR, shape C
Form C has a metal-cased profile that is more rigid than a standard shaft seal.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
A shaft seal mainly consists of a metal stiffening ring and a vulcanised sealing element. Shaft seals are used, for example, to seal the space between a rotating shaft and a static housing. Nitrile rubber is the most commonly used sealing lip material, offering good resistance to mineral and vegetable oils, wear resistance and flexibility. The material is also suitable for use with inorganic, alkaline and acidic media, provided that the solutions are dilute and the temperatures moderate.
- Nitrile butadiene rubber NBR
- Maximum operating temperature: -20 +120°C.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!