For detailed information, other images and documents, please select individual articles from the following table.
Hexagon shoulder screw with short threaded pin DIN 610, steel 8.8, plain
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
To absorb lateral forces
through the screw connection or fasten layers of workpieces to one another.
Ground shoulder shank with tolerance field k6
The shoulder shank with tolerance field k6 is generally combined with bore tolerance H7.
Increase in assembly productivity
as there is no need to use clamping pins with conventional screws.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!