For detailed information, other images and documents, please select individual articles from the following table.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Can be used anywhere thanks to its resistance to corrosion, except where there are strong acids
- With a softer structure and softer under pressure, they adapt better to the uneven surfaces of the parts that need to be fastened
When using O-rings, make sure you measure both the inner diameter and the outer diameter; in the event of narrowing, the inner diameter is more important, as the 10 x14 or even the 10 x 16 may serve the same purpose as a 10 x 12
O-rings are flat seals with stable surfaces. They are used to hermetically seal static fittings with screws for piping.
They are mainly used for fuel and oil pipes, for mounts for engine blocks and cylinder heads for all Diesel engines in general, all injection systems, and all hydraulic systems and motor pumps
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!