Welcome to Würth Finland For trade customers only
Tapping screw DIN 7981 A4 PZ
Tapping screw DIN 7981 A4 PZ - 1
Tapping screw DIN 7981 A4 PZ - 2
Tapping screw DIN 7981 A4 PZ - 3

For detailed information, other images and documents, please select individual articles from the following table.

Tapping screw DIN 7981 A4 PZ

High-quality and durable A4 acid-resistant pan head screw, form C with sharp point. Ideal for use in compliance with DIN 7981C / ISO 7049 standards. This screw features a Pozidriv cross recess, making installation easy and ensuring long-lasting performance.

See product details

Available in 35 version
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
This DIN 7981 C pan head screw made of A4 acid-resistant stainless steel with PZ drive offers excellent stability and durability. Its sharp point and Pozidrive cross recess make installation easy and efficient.



  • Pan head

  • Form C, sharp point

  • DIN 7981C / ISO 7049

  • Pozidriv cross recess

  • A4 acid-resistant