For detailed information, other images and documents, please select individual articles from the following table.
Damping mat
To prevent an increased surface pressure on the roof panels
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Effective reduction of surface pressure on the roof covering due to special material composition
- The damping mat reduces selective loading and contributes to even load distribution
- Versatile and ideal for different roof types
Only suitable for sloping roofs up to 5°.
Not suitable for direct loading without mounting rail feet.
The damping mat is used to prevent increased surface pressure on the roof covering.
For flat roofs with a slope of 2.5° (art. no. 0862003076) or 5° (art. no. 0862003078). The mat is placed directly under the mounting rail feet to level them out.
The wide side of the mat faces downwards. For correct alignment, all feet should be raised to the same height using a rotary laser level or spirit level.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!