Welcome to Würth Finland For trade customers only
Digital slide gauge 16 ER

For detailed information, other images and documents, please select individual articles from the following table.

Digital slide gauge 16 ER

LCD display, digit height 11 mm, ready for measurement immediately thanks to the Reference system.

See product details

Available in 4 version
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
The 16 ER digital calliper is equipped with a large, sharp LCD display with clearly visible digits. The scale and guideways are made of hardened stainless steel, ensuring durability and accuracy in use. The calliper is ready for use immediately thanks to the Reference system, and it features convenient functions such as ON/OFF, AUTO-ON/OFF and LOCK.



  • Large and sharp LCD screen, number height 11 mm

  • Floated guideways

  • Instantly ready to measure thanks to the Reference system

  • Gauge and conductors made of hardened stainless steel

  • Power supply: Battery (3 V, CR 2032), lifespan approx. 3 years


Functions:


  • ON/OFF

  • AUTO-ON/OFF

  • RESET (resets the display)

  • mm/inch

  • Reference system

  • LOCK function (button lock)