Welcome to Würth Finland For trade customers only
Digital slide gauge MARCAL 16EWR

For detailed information, other images and documents, please select individual articles from the following table.

Digital slide gauge MARCAL 16EWR

Water- and dust-protected digital depth gauge IP67

See product details

Available in 4 version
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
Digital depth gauge 16 EWR ready for measurement immediately thanks to the reference system. Highly resistant to dust, coolants and lubricants, protection class IP67. The scale and guide rails are made of hardened stainless steel, and it features convenient functions such as AUTO–ON/OFF, HOLD, RESET and LOCK.



  • Instantly ready to measure thanks to the Reference system

  • Very resistant to dust, coolants and lubricants, protection class IP67

  • Floated conductors

  • Digit height 11 mm

  • Gauge and rails made of hardened stainless steel

  • Power source: battery, lifespan approx. 3 years, type 2032

  • AUTO-ON/OFF

  • MM/INCH

  • HOLD (saves the measured value)

  • RESET (resets the display)

  • PRESET (pre-set values), mm/inch

  • Reference system

  • LOCK function (button lock)