For detailed information, other images and documents, please select individual articles from the following table.
Digital slide gauge 16 EWRi
Calliper with wireless data transfer and a large, sharp LCD display. Protection rating IP67.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
The 16 EWRi digital calliper offers wireless data transfer, making measurements even easier and faster. The calliper is ready for use immediately thanks to the Reference system, and its large, sharp LCD display enables precise measurements with ease. Its durable construction protects the calliper from dust and lubricants, and the scale and guideways made of hardened stainless steel ensure a long service life. In addition, the calliper includes convenient functions such as HOLD, RESET and LOCK.
- Instantly ready to measure thanks to the Reference system
- Very resistant to dust, coolants and lubricants, protection class IP67
- Floated conductors
- Digit height 11 mm
- Gauge and rails made of hardened stainless steel
- Power source: battery, lifespan approx. 3 years, type 2032
- AUTO-ON/OFF
- MM/INCH
- HOLD (saves the measured value)
- RESET (resets the display)
- PRESET (pre-set values), mm/inch
- Reference system
- LOCK function (button lock)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!