For detailed information, other images and documents, please select individual articles from the following table.
Digital slide gauge 18EWR
Water- and dust-protected digital depth gauge IP67
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
The 18EWR digital calliper is ready for measurement immediately thanks to the Reference system, making measurements faster and more accurate. Designed to withstand very high levels of dust, coolants and lubricants, protection class IP67. The digit height is up to 12.5 mm (500 mm), and the power source is a long-life battery (3 V, CR 2032) with a service life of approx. 3 years. The calliper includes convenient functions such as AUTO-ON/OFF, DATA transfer, as well as PRESET and RESET functions to make measurements easier. The LOCK function ensures measurement accuracy.
- Instantly ready to measure thanks to the Reference system
- Very resistant to dust, coolants and lubricants, protection class IP67
- Number height 10 mm (300 mm), 12.5 mm (500 mm)
- Power supply: battery (3 V, CR 2032), lifespan approx. 3 years
Functions:
- AUTO-ON/OFF
- DATA (with data cable)
- ON/OFF
- PRESET (pre-set values)
- RESET (resets the display)
- Reference system
- LOCK function (button lock)
- mm/inch
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!