For detailed information, other images and documents, please select individual articles from the following table.
Digital height gauge Digimar 817 CLT
Accurate height gauge with a touch screen.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Measurement system:
- Excellent measurement accuracy and reliability due to the optical incremental measurement system
- Pneumatic system for smooth movement, simple measurement with motor-driven measuring carriages
- Built-in rechargeable battery for measurements regardless of mains power supply
- Temperature stabilization with an internal temperature sensor
Operating and display unit:
- Large, clear touch screen with backlighting
- User guidance with illustrative icons, multiple languages. Automatic standby activation (measurement results remain stored)
Functions:
- Hole or shaft diameter and centre point of the hole and shaft
- Turning point for holes (up or down)
- Turning point for shaft (up or down)
- Distance and symmetry calculation
Dynamic measurement functions:
- Squareness measurement
- Straightness measurement
- Measurement programs
- Measurement data processing
- Direct printing via USB or wireless printer
- Measurement protocols in PDF format or the option to save as a CSV file
In addition: · The thumbwheel allows for fast movement of the measurement sled.
Other functions:
2D Measurement mode, cone measurement, automatic distance calculation, setting of the 3rd zero point, input of ISO standard fits (e.g., "H7").
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!