Welcome to Würth Finland For trade customers only
Digital external micrometer Micromar 40 EWR

For detailed information, other images and documents, please select individual articles from the following table.

Digital external micrometer Micromar 40 EWR

Digital external micrometer with IP65 protection class

See product details

Available in 4 version
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
The Micromar 40 EWR digital micrometer enables precise measurement with a spindle diameter of only 6.5 mm and a resolution of 0.001 mm. Its versatile functions, such as AUTO-ON/OFF, RESET and HOLD, make measurement easy and accurate. In addition, the LOCK function and ABS allow easy retention and zeroing of the measured value.



  • IP65-protected device provides precise and reliable measurement results even under the most demanding operating conditions.

  • Spindle diameter 6.5 mm

  • Verner reading 0.001 mm


Functions:


  • AUTO-ON/OFF

  • RESET (resets the display)

  • Mm/inch

  • Reference system

  • HOLD (saves the measured value)

  • LOCK function (button lock)

  • ABS (resets the display without erasing the pre-set value)

  • Origin (pre-sets values)

  • Reference system

  • DATA (with data cable)