For detailed information, other images and documents, please select individual articles from the following table.
Mitutoyo 293 digital external micrometer with data interface
Excellent water and dust resistance
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Precise and reliable digital external micrometer with data interface
- Measurement result transfer button on the micrometer
- Precise and fast reading, resolution 0.001 mm
- Spindle diameter 6.35 mm
- Battery life up to 2.4 years (without data output)
- SR44 1.5 V battery
- IP 65
- Plastic parts resistant to oil / liquids
- Satin chrome-plated, carbide-tipped and finely lapped measuring faces
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!