For detailed information, other images and documents, please select individual articles from the following table.
Digital calliper with interchangeable tips
For versatile measurement with precise 0.01 mm resolution and interchangeable tips.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
A digital calliper with interchangeable tips provides precise and reliable measurement results and is ideal for tasks requiring high accuracy. The high resolution enables measurement of extremely small details, and the interchangeable tips allow different measuring methods and applications with one and the same tool. The easy-to-read digital display speeds up measurement, improves readability and reduces the possibility of errors.
Functions such as ON/OFF, AUTO-ON/OFF, RESET, PRESET, mm/inch and LOCK make operation effortless. Data can be transferred easily via USB, Opto RS–232C or Digimatic interface. IP 65 protection class ensures excellent resistance to dust, coolants and lubricants. M2.5-threaded measuring jaws allow the use of measuring tips for internal and external measurements. The package includes battery, case, user manual and measuring tips.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!