Welcome to Würth Finland For trade customers only
Thermometer

For detailed information, other images and documents, please select individual articles from the following table.

Thermometer

SPENGLER TEMPO 10 is a fast and easy-to-use digital thermometer that measures temperature in just 10 seconds. Protective case, audible signal and memory make the thermometer a convenient and reliable way to measure fever.
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
The SPENGLER TEMPO 10 digital thermometer makes temperature measurement quick and easy, with a measuring time of only 10 seconds. The protective case helps keep the thermometer in good condition, and the audible signal indicates when the measurement is complete. The memory stores the most recent reading, and the precise 3-digit display makes the results easy to read. The replaceable battery and waterproof design make the thermometer reliable and durable.



  • Measurement period 10 s

  • Protective case

  • Audible signal when measurement is complete

  • Memory (reading of the last measurement)

  • 3-digit display, accuracy 0.1°C

  • Replaceable battery

  • Waterproof