For detailed information, other images and documents, please select individual articles from the following table.
Digital thread micrometer 326
Clear digital display of the measured value for error-free and fast reading
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Sintered and precision-lapped carbide measuring faces. Spindle hardened and ground. Locking by clamping screw. Measuring force with ratchet stop 5–10 N.
- Reading also by vernier scale
- Auto shut-off if not used for 20 minutes
- Low battery warning light
- LCD display height 7.5 mm
- SR44 button battery life approx. 2.4 years
- Spindle diameter 6.35 mm
- USB interface, Digimatic interface
- DIN 863
- IP 65
Contents of delivery:
- Storage case
- SR44 battery
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!