Welcome to Würth Finland For trade customers only
Alphatec® 2000 standard overalls model 122 with integrated socks
Alphatec® 2000 standard overalls model 122 with integrated socks - 1
Alphatec® 2000 standard overalls model 122 with integrated socks - 2
Alphatec® 2000 standard overalls model 122 with integrated socks - 3
Alphatec® 2000 standard overalls model 122 with integrated socks - 4

For detailed information, other images and documents, please select individual articles from the following table.

Alphatec® 2000 standard overalls model 122 with integrated socks

AlphaTec® 2000 Ts PLUS is trusted by countless workers in the pharmaceutical industry around the world

See product details

Available in 3 version
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
Properties and benefits


  • Integrated socks

  • Sewn and taped seams

  • Bidirectional zip

  • Wind protector strip with hook-and-loop closure

  • Thumb loops

  • 3-piece hood

  • Elasticated waist, sleeves, ankles and hood


  • Protection — proven protection from low-concentration liquid chemicals, diluted pesticides, liquids and biological particulate hazards

  • Comfort — permeable to humidity

  • Silicone free

  • Low-lint — reduced risk of contamination in critical areas

  • Antistatic — tested in accordance with EN 1149-5

  • Well-fitted — improved wearer comfort and safety

  • *EMSL test method: Inner seam covered with tape to provide improved strength and efficient protection from liquids and particulates

EN 13034 type 6, limited protection against liquid chemicals


EN ISO 13982-1 type 5, dry particle protection


EN 14605 type 4, protection against liquid chemical saturation


EN 1149-5, protective clothing with electrostatic properties


EN 1073-2, protective clothing against radioactive particulates contamination (non-ventilated)


EN 32781, protective clothing, protective clothing against pesticides


EN 14126, protective clothing against infective agents (a "B" at the end of the type indicates that this has been approved in accordance with the European standard)