Welcome to Würth Finland For trade customers only
Alphatec® 2300 Plus protective suit, model 132

For detailed information, other images and documents, please select individual articles from the following table.

Alphatec® 2300 Plus protective suit, model 132

AlphaTec® 2300 PLUS overalls with basic type 3 chemical protection for cleaning and various industrial and chemical processing tasks

See product details

Available in 5 version
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
EN 13034 type 6


EN ISO 13982-1 type 5


EN 14605 type 4


EN 1149-5


EN 1073-2


EN 14126



Properties and benefits


  • Sewn and taped seams

  • Two-way zip

  • Wind protector strip with rip-tape

  • Thumb loops

  • 3-piece hood

  • Elasticated waist, sleeves, ankles and hood


  • The fabric consists of a protective polyethylene coating and a bicomponent inner layer fibre. The combination offers excellent protection from various harmful chemicals while being lightweight, yet relatively strong and durable.

  • Protection – Polycoated bicomponent protection prevents the permeation of various liquid chemicals

  • The bright yellow colour improves the worker's visibility and safety

  • Comfort – Lightweight, yet relatively strong and durable

  • Antistatic — Tested in accordance with EN 1149-5