For detailed information, other images and documents, please select individual articles from the following table.
Double offset link, simplex, WRC
Simplex double offset link for European standard (BS) roller chain.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
WRC (Würth Roller Chain) chain connectors are manufactured in compliance with ISO 606 DIN 8187. The connectors are pre-loaded (pre-stretched), pre-lubricated and feature seamless rollers.
- Offset link for roller chain compliant with DIN 8187
- Average breaking load is +20% higher than DIN value
- Pre-stretched
- Pre-lubricated
- Seamless and precision cylindrical bushes
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!