Welcome to Würth Finland For trade customers only
BITS ratchet loop 1/4 inch + 10 mm screwdriver bits
BITS ratchet loop 1/4 inch + 10 mm screwdriver bits - 1
BITS ratchet loop 1/4 inch + 10 mm screwdriver bits - 2

For detailed information, other images and documents, please select individual articles from the following table.

BITS ratchet loop 1/4 inch + 10 mm screwdriver bits

See product details

Available in 1 version
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
72-toothed very sensitive ratchet, adjustable direction. Length 115 mm. Tips at an angle of 15°. Bits do not go through the ratchet.



1/4 inch sleeves (4–14 mm) can be used with adapter 0614 176 700 (1/4 inch + 1/4 inch).


Can be used directly on screws with a 10 mm or 1/4 inch head.


The serration on the ratchet circumference allows you to turn it with your thumb.


A spring in the ratchet keeps the bit or screw in place.


The ratchet and bit can fit into a very small space.