Welcome to Würth Finland For trade customers only
Acrylic tape 2-P

For detailed information, other images and documents, please select individual articles from the following table.

Acrylic tape 2-P

Double-sided 100% transparent, highly-adhesive acrylic tape

See product details

Available in 4 version
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
Acrylic tape is an excellent choice for fastening all types of applications. It adheres effectively to metal, glass and most types of plastics, and withstands heavy loads as well as moisture. Suitable for both indoor and outdoor use and can replace screws, rivets and welds. The tape provides a safe and easy alternative to traditional fastening methods.



  • Well-suited for attaching all types of objects to surfaces

  • Adheres well to metal, glass and most plastics

  • Works well with heavier loads

  • Resistant to moisture

  • For both indoor and outdoor use

  • Replaces screws, blind rivets, welding and liquid adhesives