Welcome to Würth Finland For trade customers only
Double-sided timing belt

For detailed information, other images and documents, please select individual articles from the following table.

Double-sided timing belt

Rubber timing belt with teeth on both sides.
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
Rubber, third-generation timing belt for heavy-duty applications and high speeds. The belt is maintenance-free and the design allows back-side tensioning. Double-sided toothing enables high load capacity also in the opposite direction of rotation. The wide operating temperature range and belt design allow use in multiple applications.



  • Double-sided toothing

  • Operating temperature range -20°C - +100°C

  • Maintenance-free

  • Suitable for back-side tensioning

  • Ozone-resistant

  • Conditionally oil-resistant