For detailed information, other images and documents, please select individual articles from the following table.
Electric heater Remko Elkomat
Remko Elkomat electric heaters provide reliable heating and efficient drying with a durable construction. The fans can also be used for ventilation only.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Remko Elkomat electric heaters are designed to withstand heavy use, providing reliable heating and efficient drying. The fans can also be used for ventilation only, without activating the heating elements. The long inner casing enables efficient air circulation, delivering airflow comfortably over a long distance. The unit’s sheet metal parts are made of durable steel, and the stainless steel, shielded heating elements ensure long service life. Overheating protection and thermostat-controlled after-cooling make operation easy and safe, and with IP 34 rating the unit is also splash-proof.
- Remko Elkomat electric heaters are intended for heavy-duty heating and drying.
- The fans can also be used for pure ventilation with the heating elements out of use.
- The long inner mantle enables a long throw, thanks to which the heater circulates room air efficiently and the air blow can be felt from a long distance.
- All sheet metal parts of the device are steel plates painted with wear-resistant powder coating.
- The heating elements of the device are covered with a protective mantle and they are made of stainless steel.
- Overheat protection and thermostat controlled post-ventilation ensure the convenient and safe operation of the device.
- Splash proof, IP34
Only for indoor use
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!