Welcome to Würth Finland For trade customers only
External micrometer Mitutoyo 103

For detailed information, other images and documents, please select individual articles from the following table.

External micrometer Mitutoyo 103

Analogue external micrometer. Measurement accuracy 0.01 mm. External micrometers with a vernier scale with an accuracy of 0.001 mm are also available for measuring ranges of 0-25 mm and 25-50 mm. Thread pitch 0.5 mm

See product details

Available in 42 version
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
The analogue external micrometer's carbide and finely lapped measuring surfaces ensure durability and accuracy. External micrometers for measuring ranges of 0-25 mm and 25-50 mm with a vernier scale with an accuracy of 0.001 mm enable precise and accurate measurement. In addition, the matte chrome finish and quick operation with a built-in switch make the micrometer easy to use and convenient. The lock function ensures measurement accuracy.



  • Analogue

  • Tempered precision-lapped finish on meter surfaces

  • External micrometers for measuring ranges 0-25 mm and 25-50 mm with a vernier scale with an accuracy of 0.001 mm

  • Matt chrome coated

  • Instant use with an integrated switch

  • Locking device