For detailed information, other images and documents, please select individual articles from the following table.
Hand fire extinguisher for lithium-ion batteries AVD
Extinguishes fires from lithium-ion batteries and solid metals
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Tested and approved according to EN3-7 standard
- As an extinguishing agent, an environmentally friendly ADV substance that effectively suppresses the fire outbreak
- Power class 13A
- Operating temperature +5°C / +60°C
- Content: 6 l
- Extinguishing media must be changed every five years
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!