For detailed information, other images and documents, please select individual articles from the following table.
Carbon dioxide fire extinguisher CO2 5kg
The Housegard carbon dioxide fire extinguisher extinguishes electrical fires but is also suitable for extinguishing liquid fires
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
The carbon dioxide extinguisher is suitable for wind turbines, electrical rooms, server centres, offices and the public sector, such as hospitals.
- Operating temperature range -30 °C to +60 °C
- Classifications: Finnish standard SFS-EN3, CE, Wheelmark
- Licensed by DNV
- Power class 89B
- Fire class B (flammable liquid fires, such as gasoline, oil, varnish, paint and the like)
- Discharge time 21s
- Max 220 Bar
- Extinguishing agent carbon dioxide CO2
- Contents 5 kg
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!