Welcome to Würth Finland For trade customers only
Carbon dioxide fire extinguisher CO2 5kg

For detailed information, other images and documents, please select individual articles from the following table.

Carbon dioxide fire extinguisher CO2 5kg

The Housegard carbon dioxide fire extinguisher extinguishes electrical fires but is also suitable for extinguishing liquid fires

See product details

Available in 1 version
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
A carbon dioxide extinguisher extinguishes fires cleanly, so clean-up is easier.
The carbon dioxide extinguisher is suitable for wind turbines, electrical rooms, server centres, offices and the public sector, such as hospitals.


  • Operating temperature range -30 °C to +60 °C

  • Classifications: Finnish standard SFS-EN3, CE, Wheelmark

  • Licensed by DNV

  • Power class 89B

  • Fire class B (flammable liquid fires, such as gasoline, oil, varnish, paint and the like)

  • Discharge time 21s

  • Max 220 Bar

  • Extinguishing agent carbon dioxide CO2

  • Contents 5 kg