For detailed information, other images and documents, please select individual articles from the following table.
Fire extinguishing spray Lith-EX
Developed for extinguishing small lithium-ion battery fires
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- ZSW-tested, for lithium-ion batteries (max. 60 Wh) (mobile phones, tablets, radio-controlled devices, etc.)
- Safe to use on electronics
- Extinguishes class A fires
- Fire-extinguishing agent: environmentally friendly AVD agent that extinguishes the seat of fire efficiently
- Easy to use
- Content: 500 ml
- Operating temperature +5°C / +50°C
- Maintenance-free
- Service life: five years
Procurement product
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!