For detailed information, other images and documents, please select individual articles from the following table.
Flange bearing unit
Oval flange bearing unit with two mounting holes and set screw locking.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
MSB flange bearing units comply with Japanese Industrial Standards (JIS). They consist of a Y-bearing, extended inner ring, and set screw locking, and are suitable for applications with constant or alternating rotation direction. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. The bearing units can compensate for moderate misalignment but generally do not allow axial displacement.
- The bearing unit is self-aligning and allows for minor static angle deviation
- Supports relatively heavy loads
- Designed for high temperatures and high rotational speeds
- The housing includes an M6 grease nipple for re-lubrication
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!