For detailed information, other images and documents, please select individual articles from the following table.
Flanged seal KLINGERsil C-4430
C-4430 is a universal gasket suitable for temperatures up to 250°C.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
The gasket is made of an optimal combination of synthetic fibres and fibreglass that have been bonded together with NBR bonds. The material has excellent pressure resistance and is therefore particularly suitable for applications involving steam or hot water. C-4430 is suitable for applications where water, steam, oils, gases, saline solutions, fuels, alcohol, mild organic or inorganic acids, hydrocarbons, lubricants or various cooling system fluids are used as the medium.
- Gasket has high heat and pressure resistance
- C-4430 gasket material has for example. BAM, DIN-DVGW, TA-Luft and FireSafe approvals.
- It is suitable for applications where water, steam, oils, gases, salines, fuels, alcohol, mild organic or mineral acids, hydrocarbons, lubricants or various liquids of a cooling apparatus are used as a medium.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!