For detailed information, other images and documents, please select individual articles from the following table.
Flanged seal KLINGER GR PSM
Graphite gasket with 0.1 mm thick perforated steel reinforcement (SS 316).
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
PSM is a premium graphite gasket with a purity of 99%. The reinforcement is attached to the graphite mechanically, so the sealing material does not contain glue. The reinforcement makes the gasket easier to handle and improves its durability. PSM is finished with a non-stick coating, allowing the gasket to be removed from the flange even after being used at very high temperatures. Suitable for use as a gasket with the most common media. Due to its extremely high resistance to chemicals and heat, gasket is widely used in petrochemistry and chemical industries (for example in steam applications).
- The reinforcement makes the gasket easier to handle and improves its durability.
- PSM has BAM, WRc, DIN-DVGW, and FireSafe (API 6FB) approvals.
- The material is also available with an internal (316TI) steel-reinforced flame ring.
- The gasket material is ideal for hot water and steam applications (at temperatures up to 450°C), where its physical properties remain unchanged
- Suitable to be used as a gasket with almost any medium.
- Due to its extremely high resistance to chemicals and heat, this gasket is widely used in petrochemistry and chemical industries (for example in steam applications)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!