Welcome to Würth Finland For trade customers only
Flap disc CERABOND X TYROLIT

For detailed information, other images and documents, please select individual articles from the following table.

Flap disc CERABOND X TYROLIT

Perfect for grinding steel and stainless steel
High material removal rate
Particularly long service life

See product details

Available in 4 version
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
CERABOND X flap disc is the perfect solution for grinding various types of steel. Thanks to the ceramic abrasive grain used in the disc, very high grinding performance and exceptionally long service life are achieved. It is recommended to use the most powerful angle grinder possible with this disc.



In 28N models, the disc backing contains 35% recycled material, reducing environmental impact. In addition, the backing can be trimmed smaller, allowing the disc to be used very efficiently.