Welcome to Würth Finland For trade customers only
RED PERFECT® 3D non-woven sanding disc with needled-through fabric backing
RED PERFECT<SUP>®</SUP> 3D non-woven sanding disc with needled-through fabric backing - 1
RED PERFECT<SUP>®</SUP> 3D non-woven sanding disc with needled-through fabric backing - 2

For detailed information, other images and documents, please select individual articles from the following table.

RED PERFECT® 3D non-woven sanding disc with needled-through fabric backing

For matting, burnishing and finishing (final sanding) and for matching "pre-sanded" flat and slightly profiled components made of stainless steel with high requirements for decorative surfaces.

See product details

Available in 2 version
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
  • Perfect final sanding (finish sanding) suitable for high surface requirements with significantly lower roughness depth, without producing a high-gloss finish.

  • Very long service life and even distribution of the abrasive grain guarantee a consistent sanding finish on the workpiece

  • Extra-reinforced nylon sanding fleece with three-dimensional fleece structure for a more compact and abrasive design (considerably higher edge strength)

  • The flexible and elastic structure of the fleece ensures optimal adaptation to the workpiece. No change to the geometry of the workpiece.

  • Vibrations reduced by up to 50 % due to pre-punched inner core
Notice
  • The discs should only be used with suitable backing pads.

  • At high rotation speeds, a coarse grain acts like a finer grain and at low rotation speeds, a fine grain acts like a coarser grain.

  • Use tools with a low contact pressure; high contact pressure leads to premature wear.

  • With insufficient chip removal, do not increase the contact pressure, but instead use a coarser grain.

  • Enhanced process reliability Whether you are working with an electric sanding file, tube belt sander, stationary contact grinding machine or angle grinder, a consistent surface quality is guaranteed.