The elastic element transmits movement and power between the connected shafts via the hubs. The elastic element is made of wear-resistant and flexible polyurethane with good damping properties. The element is also resistant to oils, greases and many solvents. Compatible with hubs of other brands of the same size.
- Material polyurethane
- Available in different hardness grades
- Good heat resistance
- Good vibration damping
- Suitable for all hub materials
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!