For detailed information, other images and documents, please select individual articles from the following table.
Metal body foam gun PRO
Foam gun Pro provides precision and efficiency for window installers. Easy-to-use and serviceable gun enables accurate foam dosing even into narrow gaps, making work smooth and efficient.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Foam gun Pro is a reliable tool for window installers, ensuring precision and efficiency. The nozzle diameter is 10 mm and an extension tube can be attached if needed. The gun is easy to use and maintain, allowing precise foam application even in tight spaces. In addition, the foam can does not need to be emptied at once, making work more efficient. Total length is 25 cm.
- Basic foam gun PRO for window installers
- Nozzle diameter 10 mm
- An extension tube can be attached to the gun nozzle
- Easy to use and maintain
- Foam must be precisely and accurately dispensed
- Easy to use to fill narrow gaps
- The foam can does not need to be emptied at once
- Total length 25 cm
It is recommended to clean the gun with PU cleaner every time the foam can is replaced.
Whenever the gun is left in storage, clean it and leave the cleaner can attached to the gun.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!